text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw ISO 10642 Aluminium P40 M3X12

Specifications

Diameter M3
Length 12 mm
Class P40
Driving features Hexagon socket
Head shape Countersunk head
Material Aluminium
Thread direction Right
Thread Metric thread
Info
  • All thread lengths are guide values only and may deviate.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

b (min.) 18
d-D M3
dk (max.) 5.81
Full thread if L ≤ 25
k (max.) 1.86
L (mm) 12
P 0.5
s 2
α 90

Standards

DIN ≈7991
ISO 10642

Article numbers

Article number 45008.030.012
EAN 8715494315081
UBB 500577265449
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.