text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Laagbolkopschroeven
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Fasteners
Sockets and Set Screws
Button head screws
07141
07141.120.025
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Laagbolkopschroef met binnenzeskant en flens ISO 7380-2 Staal Elektrolytisch verzinkt 010.9 M12X25
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Lengte
Klasse
010.9
Aandraaivoorziening
Binnenzeskant
Kopsoort
Laagbolkop
Materiaalsoort
Staal
Draadrichting
Rechts
View all specifications
-
+
Packed per 100
Full Box only
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M12
Lengte
25 mm
Klasse
010.9
Aandraaivoorziening
Binnenzeskant
Kopsoort
Laagbolkop
Materiaalsoort
Staal
Draadrichting
Rechts
Oppervlaktebedekking
Elektrolytisch verzinkt
Draadsoort
Metrische schroefdraad
Info
Waarschuwing: bij het elektrolytisch behandelen van deze producten bestaat er gevaar voor het optreden van waterstofbrosheid.
De ongunstige kopgeometrie beperkt de belastbaarheid van deze schroeven.
Indien stalen schroeven (bijv. 8.8 / 10.9 / 12.9) met een beperkte belastbaarheid moeten zijn voorzien van een markering zal de sterkteklasse voorafgegaan worden door een '0'. Dus 8.8 → 08.8 en 10.9 → 010.9 en 12.9 → 012.9.
Bij de roestvaststalen schroeven wordt dit aangeduid door alleen de staalsoort te vermelden en de sterkteklasse (bijv. 70) weg te laten in de merktekens. Dus A2-70 → A2.
De oude en nieuwe aanduidingen kunnen nog enige tijd naast elkaar blijven voorkomen.
Dimensions
d-D
M12
dc(max.)
26
Voldraad als L ≤
50
k (max.)
6.6
L (mm)
25
P
1.75
s
8
Download as PDF
Print
Standards
ISO
7380-2
Article numbers
Article number
07141.120.025
EAN
8715492068118
UBB
953351991211
UNSPSC
31161518
Download CAD model
Products ({0})
Show all variants
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
 
Stock
Net price
Sign up
Previous
No results found for this filter.
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering