text.skipToContent text.skipToNavigation

Hexagon socket button head screw UNC ASME B18.3 Stainless steel ASTM F879 304 CW / CW1

Artikelnummer
Brand Fabory
Class CW / CW1
Driving features Hexagon socket
Head shape Button head
Material Stainless steel
Material technical ASTM F879 304
Thread direction Right

Specificaties

Brand Fabory
Class CW / CW1
Driving features Hexagon socket
Head shape Button head
Material Stainless steel
Material technical ASTM F879 304
Thread direction Right
Thread Unified National Coarse

Normeringen

ASME B18.3

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.