text.skipToContent text.skipToNavigation

Hexagon socket button head screw ISO 7380-1 Steel Zinc plated 010.9 M12X100


Article number
Diameter
Length
Class 010.9
Driving features Hexagon socket
Head shape Button head
Material Steel
Thread direction Right
Packed per 50
Full Box only

Specifications

Diameter M12
Length 100 mm
Class 010.9
Driving features Hexagon socket
Head shape Button head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
    • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

d-D M12
dk (max.) 21
Full thread if L ≤ 50
k (max.) 6.6
L (mm) 100
P 1.75
s 8

Standards

NF ≈E25-126
ISO 7380-1
BS ≈4168-6
ASME ≈B18.3.4M

Article numbers

Article number 07151.120.100
EAN 8715492070609
UBB 953351995436
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.