text.skipToContent text.skipToNavigation

Hexagon socket button head screw ISO 7380-1 Steel Zinc plated 010.9 M10X90


Article number
Diameter
Length
Class 010.9
Driving features Hexagon socket
Head shape Button head
Material Steel
Thread direction Right
Packed per 100
Full Box only

Specifications

Diameter M10
Length 90 mm
Class 010.9
Driving features Hexagon socket
Head shape Button head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
    • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

d-D M10
dk (max.) 17.5
Full thread if L ≤ 40
k (max.) 5.5
L (mm) 90
P 1.5
s 6

Standards

ISO 7380-1
NF ≈E25-126
ASME ≈B18.3.4M
BS ≈4168-6

Article numbers

Article number 07151.100.090
EAN 8715492070456
UBB 953351995014
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.