text.skipToContent text.skipToNavigation

Hexagon socket button head screw ISO 7380-1 Steel Plain 010.9 M8X80

Article number
Diameter
Length
Class 010.9
Driving features Hexagon socket
Head shape Button head
Material Steel
Thread direction Right

Specifications

Diameter M8
Length 80 mm
Class 010.9
Driving features Hexagon socket
Head shape Button head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
    • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

d-D M8
dk (max.) 14
Full thread if L ≤ 35
k (max.) 4.4
L (mm) 80
P 1.25
s 5

Standards

NF ≈E25-126
ISO 7380-1
BS ≈4168-6
ASME ≈B18.3.4M

Article numbers

Article number 07150.080.080
EAN 8715492069184
UBB 953351871918
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.