text.skipToContent text.skipToNavigation

Hexagon socket button head screw ISO 7380-1 Steel Plain 010.9 M16X80

Specifications

Diameter M16
Length 80 mm
Class 010.9
Driving features Hexagon socket
Head shape Button head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
    • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

d-D M16
dk (max.) 28
Full thread if L ≤ 60
k (max.) 8.8
L (mm) 80
P 2
s 10

Standards

ISO 7380-1
ASME ≈B18.3.4M
BS ≈4168-6
NF ≈E25-126

Article numbers

Article number 07150.160.080
EAN 8715492069610
UBB 952351774668
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.