text.skipToContent text.skipToNavigation

Hexagon socket button head screw ISO 7380-1 Stainless steel LUBRINOX A2 M6X20


Article number
Diameter
Length
Brand Lubrinox
Driving features Hexagon socket
Head shape Button head
Material Stainless steel
Material technical A2
Packed per 200
Full Box only

Specifications

Diameter M6
Length 20 mm
Brand Lubrinox
Driving features Hexagon socket
Head shape Button head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

dk (max.) 10.5
Full thread if L ≤ 30
k (max.) 3.3
P 1
s 4

Description

LUBRINOX® Stainless-Steel fasteners are designed to prevent galling (cold-welding) of screw threads, which is a known and problematic phenomenon when using normal Stainless-Steel fasteners.

Why chose LUBRINOX®

  • Prevents galling of internal and external screw threads
  • Ready for use, no need to apply grease manually
  • Saves on average 25 seconds of installation time per bolt or screw
  • FDA approved, safe to use in the Food industry
  • High quality, clean Stainless-Steel appearance
  • Works well with thread locking such as Loctite®
  • Ultimate performance when using both LUBRINOX bolts and LUBRINOX nuts

Standards

ISO 7380-1
NF ≈E25-126
ASME ≈B18.3.4M
BS ≈4168-6

Article numbers

Article number 51033.060.020
EAN 8715494019941
UBB 500719040106
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.