text.skipToContent text.skipToNavigation

Hexagon slotted and castle nut UNF BS ≈1768 Steel Plain 6 1-12G

Specifications

Diameter 1 Inch-12G
Class 6
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Unified National Fine
Threads per inch 12
Info
  • When in case of order 1 INCH-12TPI is not explicitly stated the 14TPI UNS type will be supplied.
  • Depending on availability the dimensions may deviate.

Dimensions

A 1.5
G 22.2
M 6.4

Standards

BS ≈1768

Article numbers

Article number 12161.255.001
EAN 8715492576545
UBB 950355775194
UNSPSC 31161707

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.