text.skipToContent text.skipToNavigation

Hexagon slotted and castle nut DIN 935-1 Stainless steel A2 M20


Article number
Diameter
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info * These dimensions are supplied with the 'old' widths across flats sizes according to DIN.
  • Guide values for advised split pins (cotter pins) acc. to DIN 94 (ISO 1234).
  • Depending on availability the dimensions may deviate.
Packed per 5
Full Box only

Specifications

Diameter M20
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info * These dimensions are supplied with the 'old' widths across flats sizes according to DIN.
  • Guide values for advised split pins (cotter pins) acc. to DIN 94 (ISO 1234).
  • Depending on availability the dimensions may deviate.

Dimensions

d-D M20
m 22
n 4.5
Number of slots 6
P 2.5
s 30
Split pin DIN 94 4

Standards

NEN 729
DIN 935-1

Article numbers

Article number 51220.200.001
EAN 8715492276056
UBB 950355588167
UNSPSC 31161707

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.