text.skipToContent text.skipToNavigation

Hexagon nut with serrated flange UNF ASME B18.16.4 Stainless steel ASTM F594 304

Article number
Brand FABORY
Class 304
Driving features Hexagon
Material Stainless steel
Material technical ASTM F594
Thread direction Right
Thread Unified National Fine

Specifications

Brand FABORY
Class 304
Driving features Hexagon
Material Stainless steel
Material technical ASTM F594
Thread direction Right
Thread Unified National Fine

Standards

ASME B18.16.4

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.