text.skipToContent text.skipToNavigation

Hexagon nut with serrated flange UNC ASME B18.16.4 Stainless steel ASTM F594 316 CW

Article number
Brand Fabory
Class CW
Driving features Hexagon
Material Stainless steel
Material technical ASTM F594 316
Thread direction Right
Thread Unified National Coarse

Specifications

Brand Fabory
Class CW
Driving features Hexagon
Material Stainless steel
Material technical ASTM F594 316
Thread direction Right
Thread Unified National Coarse

Standards

ASME B18.16.4

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.