text.skipToContent text.skipToNavigation

Hexagon nut with serrated flange DIN ≈6923 Steel Zinc plated yellow passivated 8 M8

Article number
Diameter
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Specifications

Diameter M8
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Info Specific features of hexagon nuts with serrated flange:
  • The flange enables built up forces under the nut to be spread over a larger area, consequently resulting in lower surface pressure.
  • Large (oversized) holes and/or tooling holes can be covered by the flange.
  • Washers are not necessary.
  • The serrated flange provides an excellent self-locking effect.

Dimensions

d-D M8
dc (max.) 17.9
m (max.) 8
P 1.25
s 13

Standards

DIN ≈6923
NF ≈E25-406
ISO ≈4161

Article numbers

Article number 11611.080.001
EAN 8715493517974
UBB 950355964855
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.