text.skipToContent text.skipToNavigation

Hexagon nut with serrated flange DIN ≈6923 Steel Zinc plated 8 M10


Article number
Diameter
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Packed per 100
Full Box only

Specifications

Diameter M10
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info Specific features of hexagon nuts with serrated flange:
  • The flange enables built up forces under the nut to be spread over a larger area, consequently resulting in lower surface pressure.
  • Large (oversized) holes and/or tooling holes can be covered by the flange.
  • Washers are not necessary.
  • The serrated flange provides an excellent self-locking effect.

Dimensions

d-D M10
dc (max.) 21.8
m (max.) 10
P 1.5
s 15

Standards

DIN ≈6923
NF ≈E25-406
ISO ≈4161

Article numbers

Article number 11610.100.001
EAN 8715492573933
UBB 950355819588
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.