text.skipToContent text.skipToNavigation

Hexagon nut with serrated flange DIN ≈6923 Steel Plain 8 M16


Article number
Diameter
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Packed per 50
Full Box only

Specifications

Diameter M16
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info Specific features of hexagon nuts with serrated flange:
  • The flange enables built up forces under the nut to be spread over a larger area, consequently resulting in lower surface pressure.
  • Large (oversized) holes and/or tooling holes can be covered by the flange.
  • Washers are not necessary.
  • The serrated flange provides an excellent self-locking effect.

Dimensions

d-D M16
dc (max.) 34.5
m (max.) 16
P 2
s 24

Standards

ISO ≈4161
DIN ≈6923
NF ≈E25-406

Article numbers

Article number 11609.160.001
EAN 8715492573889
UBB 951355063920
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.