text.skipToContent text.skipToNavigation

Hexagon nut with flange DIN 6923 Steel Zinc plated yellow passivated 8 M6


Article number
Diameter
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Packed per 250
Full Box only

Specifications

Diameter M6
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Info Specific features of hexagon nuts with flange:
  • The flange enables built up forces under the nut to be spread over a larger area, consequently resulting in lower surface pressure.
  • Large (oversized) holes and/or tooling holes can be covered by the flange.
  • Washers are not necessary.

Dimensions

d-D M6
dc (max.) 14.2
m (max.) 6
P 1
s 10

Standards

NF E25-406
ISO 4161
DIN 6923

Article numbers

Article number 11595.060.001
EAN 8715492573681
UBB 950355783685
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.