text.skipToContent text.skipToNavigation

Hexagon nut with collar H=1,5D DIN 6331 82594

Article number 82594AMF
Design Nut
Screwing system Outside hexagon
Height 30
Wrench width (mm) 30
Quality class 10 (steel)
Thread type Metric
Material Steel

Specifications

Design Nut
Screwing system Outside hexagon
Height 30
Wrench width (mm) 30
Quality class 10 (steel)
Thread type Metric
Material Steel
Thread size (metric) 20

Standards

DIN 6331

Article numbers

Article number 82594AMF
EAN 4020772082598
UBB 500617928709
UNSPSC 31161727
Manufacturer article nr  82594
Do not close this page. This message will disappear, when the page is fully loaded.