text.skipToContent text.skipToNavigation

Hexagon nut turned MF left hand thread DIN 934 Free-cutting steel Plain |6| M45X3,00 (LH)

Article number
Diameter
Class |6|
Driving features Hexagon
Material Free-cutting steel
Thread direction Left (LH)
Surface treatment Plain
Thread Metric fine thread

Specifications

Diameter M45
Class |6|
Driving features Hexagon
Material Free-cutting steel
Thread direction Left (LH)
Surface treatment Plain
Thread Metric fine thread
Info left hand thread

Dimensions

d-D M45
m 36
P 3
s 70

Standards

NEN 1560
DIN 934
NF E25-401

Article numbers

Article number 11007.450.300
EAN 8715492567758
UBB 950355712494
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.