text.skipToContent text.skipToNavigation

Hexagon nut turned MF left hand thread DIN 934 Free-cutting steel Plain |6| M36X1,50 (≠DIN) (LH)

Article number
Diameter
Class |6|
Driving features Hexagon
Material Free-cutting steel
Thread direction Left (LH)
Surface treatment Plain
Thread Metric fine thread

Specifications

Diameter M36
Class |6|
Driving features Hexagon
Material Free-cutting steel
Thread direction Left (LH)
Surface treatment Plain
Thread Metric fine thread
Info left hand thread

Dimensions

d-D M36
m 29
P 1.5
s 55

Standards

DIN 934
NF E25-401
NEN 1560

Article numbers

Article number 11007.360.150
EAN 8715492567697
UBB 950355712155
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.