text.skipToContent text.skipToNavigation

Hexagon nut turned DIN 934 Steel Zinc plated |6| M2,3

Article number
Diameter
Class |6|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Specifications

Diameter M2.3
Class |6|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info turned

Dimensions

d-D M2.3
m 1.8
P 0.4
s 4.5

Standards

DIN 934
NEN 1560
NF E25-401

Article numbers

Article number 11300.023.001
EAN 8715492570772
UBB 950355089109
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.