text.skipToContent text.skipToNavigation

Hexagon nut MF left hand thread DIN 934 Steel Plain |8| left hand thread M48X3,00 (LH)

Article number
Diameter
Class |8|
Driving features Hexagon
Material Steel
Thread direction Left (LH)
Surface treatment Plain
Thread Metric fine thread

Specifications

Diameter M48
Class |8|
Driving features Hexagon
Material Steel
Thread direction Left (LH)
Surface treatment Plain
Thread Metric fine thread
Info left hand thread

Dimensions

d-D M48
m 38
P 3
s 75

Standards

DIN 934
NEN 1560
NF E25-401

Article numbers

Article number 01130.480.300
EAN 8715492024497
UBB 950355737087
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.