text.skipToContent text.skipToNavigation

Hexagon nut MF DIN 934 Stainless steel A2 70 M20X2,00

Article number
Diameter
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric fine thread

Specifications

Diameter M20
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric fine thread
Info
  • Sizes with a diameter > M20 are minimal property class 50.

Dimensions

d-D M20
m 16
P 2
s 30

Standards

DIN 934
NEN 1560
NF E25-401

Article numbers

Article number 51160.200.200
EAN 8715494274913
UBB 500512296699
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.