text.skipToContent text.skipToNavigation

Hexagon nut MF DIN 934 Free-cutting steel Plain |6|

Article number
Brand Fabory
Class |6|
Driving features Hexagon
Material Free-cutting steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread

Specifications

Brand Fabory
Class |6|
Driving features Hexagon
Material Free-cutting steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread

Standards

DIN 934
NEN 1560
NF E25-401

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.