text.skipToContent text.skipToNavigation

Hexagon nut H=1xD DIN ≈934 Steel Plain |6| M56

Article number
Diameter
Class |6|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Specifications

Diameter M56
Class |6|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

d-D M56
m 56
P 5.5
s 85

Standards

NF ≈E25-401
DIN ≈934
NEN ≈1560

Article numbers

Article number 11080.560.001
EAN 8715492569851
UBB 950355077146
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.