text.skipToContent text.skipToNavigation

Hexagon nut H=1xD DIN ≈934 Steel Plain |6| M30


Article number
Diameter
Class |6|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Packed per 10
Full Box only

Specifications

Diameter M30
Class |6|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

d-D M30
m 30
P 3.5
s 46

Standards

NEN ≈1560
NF ≈E25-401
DIN ≈934

Article numbers

Article number 11080.300.001
EAN 8715492569776
UBB 950355076312
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.