text.skipToContent text.skipToNavigation

Hexagon nut H=1xD DIN ≈934 Steel Plain |6| M20

Article number
Diameter
Class |6|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Specifications

Diameter M20
Class |6|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

d-D M20
m 20
P 2.5
s 30

Standards

DIN ≈934
NEN ≈1560
NF ≈E25-401

Article numbers

Article number 11080.200.001
EAN 8715492569738
UBB 950355075991
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.