text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Steel Dacromet 500 LC Grade A |10|

Article number
Brand Fabory
Class |10|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Dacromet 500 LC Grade A
Thread Metric thread

Specifications

Brand Fabory
Class |10|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Dacromet 500 LC Grade A
Thread Metric thread

Standards

DIN 934
NEN 1560
NF E25-401

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.