text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Brass CU2/CU3 Nickel plated M1,4

Article number
Diameter
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Surface treatment Nickel plated
Thread Metric thread

Specifications

Diameter M1.4
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Surface treatment Nickel plated
Thread Metric thread

Dimensions

d-D M1.4
m 1.2
P 0.3
s 3

Standards

DIN 934
NEN 1560
NF E25-401

Article numbers

Article number 47050.014.001
EAN 8715492843180
UBB 950355195864
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.