text.skipToContent text.skipToNavigation

Hexagon nut, large pack DIN 934 Stainless steel A4 70 large pack M6

Article number
Diameter
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread

Specifications

Diameter M6
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Info large pack

Dimensions

d-D M6
m 5
P 1
s 10

Standards

NEN 1560
DIN 934
NF E25-401

Article numbers

Article number 55100.060.001
EAN 8715492333179
UBB 950355985801
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.