text.skipToContent text.skipToNavigation

Hexagon machine screw nut H=1xD BSW BS ≈1083 Free-cutting steel Gr.A 5/16

Article number
Diameter
Class Gr.A
Driving features Hexagon
Material Free-cutting steel
Thread direction Right
Thread British Standard Whitworth
Threads per inch 18

Specifications

Diameter 5/16 Inch
Class Gr.A
Driving features Hexagon
Material Free-cutting steel
Thread direction Right
Thread British Standard Whitworth
Threads per inch 18

Dimensions

m 7.9
s 13

Standards

BS ≈1083

Article numbers

Article number 11280.079.001
EAN 8715492570413
UBB 950355085065
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.