text.skipToContent text.skipToNavigation

Hexagon machine screw nut H=1xD BSW BS ≈1083 Free-cutting steel Gr.A 1/2

Article number
Diameter
Class Gr.A
Driving features Hexagon
Material Free-cutting steel
Thread direction Right
Thread British Standard Whitworth
Threads per inch 12

Specifications

Diameter 1/2 Inch
Class Gr.A
Driving features Hexagon
Material Free-cutting steel
Thread direction Right
Thread British Standard Whitworth
Threads per inch 12

Dimensions

m 12.7
s 22

Standards

BS ≈1083

Article numbers

Article number 11280.127.001
EAN 8715492570437
UBB 950355085222
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.