text.skipToContent text.skipToNavigation

Hexagon machine screw nut BS 1083 Free-cutting steel Plain Gr.A turned 7/16

Article number
Diameter
Class Gr.A
Driving features Hexagon
Material Free-cutting steel
Thread direction Right
Surface treatment Plain
Thread British Standard Whitworth

Specifications

Diameter 7/16 Inch
Class Gr.A
Driving features Hexagon
Material Free-cutting steel
Thread direction Right
Surface treatment Plain
Thread British Standard Whitworth
Threads per inch 14
Info
  • Whitworth thread (BSW/BSF) is not internationally recommended. It is advised to use metric (M/MF/MEF) or unified (UNC/UNF) threads instead.
  • Depending on availability the dimensions may deviate.turned

Dimensions

A 0.71
E 0.375

Standards

BS 1083

Article numbers

Article number 11200.111.001
EAN 8715492570123
UBB 950355081007
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.