text.skipToContent text.skipToNavigation

Hexagon jam nut UNC ASME B18.2.2 Steel SAE J995 Zinc plated yellow passivated Gr.8

Article number
Class Gr.8
Driving features Hexagon
Material Steel
Material technical SAE J995
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Unified National Coarse

Specifications

Class Gr.8
Driving features Hexagon
Material Steel
Material technical SAE J995
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Unified National Coarse

Standards

ASME B18.2.2

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.