text.skipToContent text.skipToNavigation

Hexagon jam nut, turned, UNC ASME ≈B18.2.2 Free-cutting steel Zinc plated 04 1.1/2

Article number
Diameter
Class 040
Material Free-cutting steel
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
Threads per inch 6

Specifications

Diameter 1.1/2 Inch
Class 040
Material Free-cutting steel
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
Threads per inch 6

Dimensions

F 2.25
H (max.) 0.88

Standards

ASME ≈B18.2.2

Article numbers

Article number 11840.381.001
EAN 8715492574589
UBB 950355100567
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.