text.skipToContent text.skipToNavigation

Hexagon head screw oversized thread DIN 933 Steel Hot dip galvanized 8.8 M27X60

Specifications

Diameter M27
Length 60 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • Oversized hot dip galvanized bolts and screws are manufactured with standard thread tolerance class 6g before coating.
  • After galvanizing they will therefore NOT fit into standard nuts or threaded holes with thread tolerance class 6H. Suitable nuts have been tapped with thread tolerance class 6AZ (oversized).oversized

Dimensions

d-D M27
k 17
L (mm) 60
P 3
s 41

Standards

ASME B18.2.3.1M
DIN 933
NF E25-114
NEN 1568
ISO 4017

Article numbers

Article number 01430.270.060
EAN 8715494506861
UBB 500621745990
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.