text.skipToContent text.skipToNavigation

Hexagon head screw oversized thread DIN 933 Steel Hot dip galvanized 8.8 M18X100

Specifications

Diameter M18
Length 100 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • Oversized hot dip galvanized bolts and screws are manufactured with standard thread tolerance class 6g before coating.
  • After galvanizing they will therefore NOT fit into standard nuts or threaded holes with thread tolerance class 6H. Suitable nuts have been tapped with thread tolerance class 6AZ (oversized).oversized

Dimensions

d-D M18
k 11.5
L (mm) 100
P 2.5
s 27

Standards

NF E25-114
DIN 933
ISO 4017
NEN 1568
ASME B18.2.3.1M

Article numbers

Article number 01430.180.100
EAN 8715492412621
UBB 954351343668
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.