text.skipToContent text.skipToNavigation

Hexagon head screw oversized thread DIN 933 Steel Hot dip galvanized 8.8 M16X120

Specifications

Diameter M16
Length 120 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • Oversized hot dip galvanized bolts and screws are manufactured with standard thread tolerance class 6g before coating.
  • After galvanizing they will therefore NOT fit into standard nuts or threaded holes with thread tolerance class 6H. Suitable nuts have been tapped with thread tolerance class 6AZ (oversized).oversized

Dimensions

d-D M16
k 10
L (mm) 120
P 2
s 24

Standards

ASME B18.2.3.1M
ISO 4017
NF E25-114
DIN 933
NEN 1568

Article numbers

Article number 01430.160.120
EAN 8715494506700
UBB 500621744332
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.