text.skipToContent text.skipToNavigation

Hexagon head screw MF/MEF ISO 8676 Steel Zinc plated 8.8

Article number
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread

Specifications

Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread

Standards

DIN 961
ISO 8676
NEN 1568
NF E25-151

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.