text.skipToContent text.skipToNavigation

Hexagon head screw MF/MEF DIN 961 Steel Zinc plated 10.9

Artikelnummer
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated

Specificaties

Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric extra fine thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Normeringen

DIN 961
ISO 8676
NEN 1568
NF E25-151

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.