text.skipToContent text.skipToNavigation

Hexagon head screw Metric ASTM DIN ≈933 Steel ASTM A320M Plain Gr.L7

Article number
Brand Fabory
Class Gr.L7
Driving features Hexagon
Head shape Hexagon head
Material Steel
Material technical ASTM A320M
Thread direction Right

Specifications

Brand Fabory
Class Gr.L7
Driving features Hexagon
Head shape Hexagon head
Material Steel
Material technical ASTM A320M
Thread direction Right
Surface treatment Plain
Thread Metric thread

Standards

DIN 933

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.