text.skipToContent text.skipToNavigation

Hexagon head screw ISO metric thread DIN 933 Steel Hot dip galvanized 8.8 M22X60

Specifications

Diameter M22
Length 60 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • ISO metric hot dip galvanized bolts and screws are manufactured with thread tolerance class 6az (undersize) before coating.
  • After galvanizing they will fit into standard nuts and threaded holes with thread tolerance class 6H.ISO metric

Dimensions

d-D M22
k 14
L (mm) 60
P 2.5
s 34

Standards

NEN 1568
ISO 4017
DIN 933
NF E25-114
ASME B18.2.3.1M

Article numbers

Article number 01410.220.061
EAN 8715492410696
UBB 952351082302
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.