text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Hexagon head screw ISO 4017 Brass CU2/CU3

Article number
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread

Specifications

Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread

Standards

ASME B18.2.3.1M
DIN 933
ISO 4017
NEN 1568
NF E25-114

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.