text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Stainless steel LUBRINOX A2 70 M6X40


Article number
Diameter
Length
Brand Lubrinox
Class 70
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Packed per 200
Full Box only

Specifications

Diameter M6
Length 40 mm
Brand Lubrinox
Class 70
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Sizes with a diameter > M20 and sizes with a length > 8xd are minimal property class 50.

Dimensions

k 4
P 1
s 10

Description

LUBRINOX® Stainless-Steel fasteners are designed to prevent galling (cold-welding) of screw threads, which is a known and problematic phenomenon when using normal Stainless-Steel fasteners.

Why chose LUBRINOX®

  • Prevents galling of internal and external screw threads
  • Ready for use, no need to apply grease manually
  • Saves on average 25 seconds of installation time per bolt or screw
  • FDA approved, safe to use in the Food industry
  • High quality, clean Stainless-Steel appearance
  • Works well with thread locking such as Loctite®
  • Ultimate performance when using both LUBRINOX bolts and LUBRINOX nuts

Standards

NF E25-114
ISO 4017
ASME B18.2.3.1M
NEN 1568
DIN 933

Article numbers

Article number 51022.060.040
EAN 8715494018937
UBB 500719030123
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.