text.skipToContent text.skipToNavigation

Hexagon head screw BSW BS ≈1083 Brass Cu2 1/4X2 Inch

Specifications

Diameter 1/4 Inch
Length 50 mm
Driving features Hexagon
Head shape Hexagon head
Material Brass
Material technical Cu2
Thread direction Right
Thread British Standard Whitworth
Threads per inch 20
Info
  • Whitworth thread (BSW/BSF) is not internationally recommended. It is advised to use metric (M/MF/MEF) or unified threads (UNC/UNF).
  • Depending on availability the dimensions may deviate.

Dimensions

A 0.445
F 0.176
L (mm) 50

Standards

BS ≈1083

Article numbers

Article number 46210.063.050
EAN 8715492841971
UBB 950351750902
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.