text.skipToContent text.skipToNavigation

Hexagon head cap screw UNC fully threaded ASME B18.2.1 Carbon steel ASTM A307 Zinc plated Gr.A

Article number
Brand Fabory
Class Gr.A
Driving features Hexagon
Head shape Hexagon head
Material Carbon steel
Material technical ASTM A307
Thread direction Right

Specifications

Brand Fabory
Class Gr.A
Driving features Hexagon
Head shape Hexagon head
Material Carbon steel
Material technical ASTM A307
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse

Standards

ASME B18.2.1

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.