text.skipToContent text.skipToNavigation

Hexagon head cap screw UNC ASME B18.2.1 Steel SAE J429 Plain Gr.5 7/8-9X6.1/2

Specifications

Diameter 7/8 Inch
Length 6.1/2 Inch
Class Gr.5
Driving features Hexagon
Head shape Hexagon head
Material Steel
Material technical SAE J429
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
Threads per inch 9
Info
  • ft = fully threaded

Dimensions

F 1.3125
H 0.546875
LT (min.): L6 Inch 2.25
LT (min.): L≤6 Inch 2

Standards

BS ≈1768
ASME B18.2.1

Article numbers

Article number U01000.087.0650
EAN 8717077335233
UBB 500620686351
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.