text.skipToContent text.skipToNavigation

Hexagon head cap screw UNC ASME B18.2.1 Stainless steel ASTM F593 316 CW1 / CW2

Article number
Brand Fabory
Class CW1 / CW2
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical ASTM F593 316
Thread direction Right

Specifications

Brand Fabory
Class CW1 / CW2
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical ASTM F593 316
Thread direction Right
Thread Unified National Coarse

Standards

ASME B18.2.1

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.