text.skipToContent text.skipToNavigation

Hexagon head bolt with hexagon nut DIN 601/555 Steel Plain 4.6 M39X180

Specifications

Diameter M39
Length 180 mm
Class 4.6
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • The property class of the corresponding nuts is |4| as a minimum.

Dimensions

b (min.): 125mmL≤200mm 90
b (min.): L200mm 103
b (min.): L≤125mm 84
d-D M39
k 25
L (mm) 180
m 31
P 4
s 60

Standards

NF E25-115-1/E25-402
DIN 601/555
ISO ≈4016/4033
NEN 102/697

Article numbers

Article number 08000.390.180
EAN 8717077287563
UBB 500648036415
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.