text.skipToContent text.skipToNavigation

Hexagon head bolt oversized thread DIN 931 Steel Hot dip galvanized 8.8 M18X140

Specifications

Diameter M18
Length 140 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • Oversized hot dip galvanized bolts and screws are manufactured with standard thread tolerance class 6g before coating.
  • After galvanizing they will therefore NOT fit into standard nuts or threaded holes with thread tolerance class 6H. Suitable nuts have been tapped with thread tolerance class 6AZ (oversized).oversized

Dimensions

b (min.): 125mmL≤200mm 48
b (min.): L200mm 61
b (min.): L≤125mm 42
d-D M18
k 11.5
L (mm) 140
P 2.5
s 27

Standards

NF E25-112
DIN 931
ISO 4014
NEN 1555
ASME B18.2.3.1M

Article numbers

Article number 01420.180.140
EAN 8715492411501
UBB 954351342595
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.