text.skipToContent text.skipToNavigation

Hexagon head bolt oversized thread DIN 931 Steel Hot dip galvanized 8.8 M12X180

Specifications

Diameter M12
Length 180 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • Oversized hot dip galvanized bolts and screws are manufactured with standard thread tolerance class 6g before coating.
  • After galvanizing they will therefore NOT fit into standard nuts or threaded holes with thread tolerance class 6H. Suitable nuts have been tapped with thread tolerance class 6AZ (oversized).oversized

Dimensions

b (min.): 125mmL≤200mm 36
b (min.): L200mm 49
b (min.): L≤125mm 30
d-D M12
k 7.5
L (mm) 180
P 1.75
s 19

Standards

ISO 4014
DIN 931
NF E25-112
ASME B18.2.3.1M
NEN 1555

Article numbers

Article number 01420.120.180
EAN 8715494504188
UBB 500621735751
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.